Menu Search
Search
Safety Hand Protection Chemical-Resistant Gloves AlphaTec® Gloves, Chemical Resistant; Natural Rubber/Neoprene; Blue/Yellow; 27 mil

ANSELL

AlphaTec® Gloves, Chemical Resistant; Natural Rubber/Neoprene; Blue/Yellow; 27 mil

(3 Product Options)
  • Type: Chemical Resistant Gloves
  • Color: Blue/Yellow
  • Color Family: Blue/Yellow
  • Material: Natural Rubber/Neoprene
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Chemical Resistant Gloves
Color: Blue/Yellow
Color Family: Blue/Yellow
Material: Natural Rubber/Neoprene
Lining: Cotton Flock
Thickness: 27 mil
  • Priority 1 ready