Menu Search
Search
ANSELL #02-100-10

AlphaTec® Gloves, Chemical Resistant; LLDPE Laminated Film; White; 2.5 mil; Size 10

SKU # 07649098458 Manufacturer Series: 02-100
Type: Chemical Resistant
Size - Numeric: 10
Color: White
Color Family: White
Material: LLDPE Laminated Film
Latex-free: Yes
Compliance: Category III, Reach Compliant
Hand: Hand Specific
Lining: Unlined
Package Quantity: Dozen
Thickness: 2.5 mil
Cuff Type: Gauntlet

Laminated safety gloves have a five-layered design, protecting against a broad range of chemicals, meeting EN Type A chemical resistance standards and ensuring greater workplace safety.