Menu Search
Search
Safety Hand Protection Chemical-Resistant Gloves AlphaTec® Glove, Rubber; Flocked Lined; Orange

ANSELL

AlphaTec® Glove, Rubber; Flocked Lined; Orange

(8 Product Options) Manufacturer Series: 87-320
  • Type: Chemical-resistant Glove
  • Color: Orange
  • Color Family: Orange
  • Material: Natural Rubber Latex
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Chemical-resistant Glove
Color: Orange
Color Family: Orange
Material: Natural Rubber Latex
Latex-free: No
Hand: Hand-specific
Finish: Reversed Lozenge
Lining: Flock
Length: 12 in. (300mm)
Thickness: 17 mil
Cuff Type: Beaded