Menu Search
Search
ANSELL #04-414-9

SnorkelĀ® Glove, Chemical-resistant; PVC; Green; 9

SKU # 07649098805
Size - Numeric: 9
Package Quantity: Pair
Type: Chemical-resistant Gloves
Color: Green
Color Family: Green
Material: PVC
Latex-free: Yes
Compliance: ANSI Abrasion Level 4. CE. Category III. Reach Compliant.
Hand: Hand-specific
Lining: Cotton Jersey
Length: 14 in.
Cut Resistance: ANSI Abrasion Level 4
Palm Type: Rough Finish
Cuff Type: Safety