The site is undergoing scheduled maintenance on June-23. Intermittent outages may occur from 08:00:00 CST to 14:00:00 CST.

Menu Search
Search
Safety Hand Protection Chemical-Resistant Gloves Solvex® Glove, Chemical-resistant; Nitrile; Green

ANSELL

Solvex® Glove, Chemical-resistant; Nitrile; Green

(10 Product Options)
  • Type: Chemical-resistant Gloves
  • Color: Green
  • Color Family: Green
  • Material: Nitrile
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Chemical-resistant Gloves
Color: Green
Color Family: Green
Material: Nitrile
Latex-free: Yes
Compliance: Meets FDA Standards for Food Contact
Hand: Hand-specific
Finish: Pebble
Lining: Unlined
Length: 13 in.
Thickness: 15 mil
Cut Resistance: ANSI Abrasion Level 4
Cuff Type: Gauntlet