Menu Search
Search
ANSELL #583309

AlphaTec® Chemical Resistant Gloves, Size 9, Nitrile, Green

SKU # 07649095105
Type: Chemical Resistant Gloves
Size - Numeric: 9
Color: Green
Color Family: Green
Material: Nitrile
Latex-free: Yes
Compliance: ANSI-5 ABR, EN ISO 374-1:2016 Certified Type A JKLOPT, EN ISO-374-5:2016 Certified, EN 374 JKL, EN 388, 3101X, 4101, EN 420:2003 + A1:2009, Category III
Hand: Unsupported, Snag, Puncture and Abrasion Resistant
Lining: AquaDri®
Package Quantity: 288
Length: 12 in.
Thickness: 0.37mm (Nitrile)+ 023 (AQUADRI)
Palm Coating: Reverse Lozenge
Cuff Type: Gauntlet