Menu Search
Search
ANSELL #08-352-9

AlphaTec® Chemical Resistant Gloves, Size 9, Neoprene, Green

SKU # 07649097330
Type: Chemical Resistant Gloves
Size - Numeric: 9
Color: Green
Color Family: Green
Material: Neoprene
Latex-free: Yes
Compliance: ANSI-3 ABR, EN ISO-374-1:2016 Certified Type A AKLMNPT, EN ISO-374-5:2016 Certified, EN 388, 3121B, 3121, 407, 374 AKL
Hand: Slip, Cut Resistant
Finish: Rough
Lining: Interlock Knit
Package Quantity: 144
Length: 12 in.
Cut Resistance: ANSI/ISEA Level 1
Cuff Type: Gauntlet