Menu Search
Search
ANSELL #193955

Chemical Resistant Gloves, Size 9, Natural Pinked Cuff

SKU # 07649027015 Manufacturer Series: 390T
Type: Chemical Resistant Gloves
Size: Large
Size - Numeric: 9
Color: Natural
Color Family: Natural
Material: Neoprene/Natural Rubber Latex Blend
Compliance: FDA 21 CFR 177.2600
Hand: Unsupported
Finish: Chlorinated, Pebble Grip
Lining: Unlined
Package Quantity: 288/Case
Length: 12 in.
Thickness: 13 mil
Cut Resistance: EN 388 Cut Level 1
Palm Type: Pebble Embossed
Cuff Type: Pinked