Menu Search
Search
ANSELL #5833010

AlphaTec® Chemical Resistant Gloves, Size 10, Nitrile, Sea Green

SKU # 07649095361
Type: Chemical Resistant Gloves
Size - Numeric: 10
Color: Sea Green
Color Family: Green
Material: Nitrile
Latex-free: Yes
Compliance: EN 388 3101X, 4101, 374 JKL, 374, EN 420:2003 + A1:2009, Category III, FDA Approved, REACH Compliant
Lining: Nitrile
Package Quantity: 144
Length: 12 in.
Thickness: 0.37mm
Cut Resistance: ANSI Cut Level 1
Palm Type: Reverse Lozenge
Cuff Type: Gauntlet