Menu Search
Search
ANSELL #38-612-10

AlphaTec® Chemical Resistant Gloves, Large, Size 10, Black

SKU # 07649098137
Type: Chemical Resistant Gloves
Size: Large
Size - Numeric: 10
Color: Black
Color Family: Black
Material: Butyl Polymer/Viton
Latex-free: Yes
Compliance: CE-Marked, REACH Complaint
Lining: Unlined
Package Quantity: 72
Length: 12 in.
Thickness: 0.3mm
Cuff Type: Beaded