Menu Search
Search
ANSELL #8-354-10

AlphaTec® Chemical Resistant Gloves, 10, Neoprene, Green

SKU # 07649097524
Type: Chemical Resistant Gloves
Size - Numeric: 10
Color: Green
Color Family: Green
Material: Neoprene
Latex-free: Yes
Compliance: CE 0086, ANSI 3, EN ISO 374-1-2016, 374-5-2016, EN 374, 388:2016, 2003, 407, 420:2003 Plus A1:2009, Category III, REACH Compliant
Hand: Supported
Finish: Rough
Lining: Interlock Knit
Package Quantity: Carton of 144
Length: 14 in.
Thickness: 55 mil
Cut Resistance: ANSI/ISEA Level 1
Cuff Type: Gauntlet