Menu Search
Search
TIMBERLAND #TB0A16NN001-12M

Timberland PRO® Work Shoe, Anti-fatigue; Alloy Toe; Men's; Size 12, Medium

SKU # 19028999902 Manufacturer Series: Powertrain
View more versions of this product
Size: 12, Medium
Type: Work Shoe, Anti-fatigue
Gender: Mens
Height: 3 in.
Closure Style: Lace-Up
Toe Type: Alloy Safety Toe
Color: Black
Color Family: Black
Material - Upper: Synthetic with Ripstop Nylon
Material - Sole: Polyurethane Outsole, Rubber and Polyurethane Midsole
Material: Electro-static Dissipative
Construction: Cemented, Fiberglass Shank
Style - Outsole: Abrasion, Slip and Oil Resistant, Non-Marking
Style - Insole: Removable Outlast Adaptive Comfort Footbed