Menu Search
Search
TIMBERLAND #TBOA1KHV214

Shoe; Brown; Womens Size 14, Wide,

SKU # 19147547275 Manufacturer Series: Workstead
Type: Men's Work Boots
Size: Women's
Height: 6 in.
Size - Foot: Size 14, Wide
Size - Height: 6 in.
Closure Style: Lace-up
Toe Type: Asymmetrical Composite
Color: Brown
Material - Upper: Premium Full Grain Leather
Material - Sole: Leather Topsole, Polyurethane Midsole, TPU Outsole
Material: Mesh Lining, Brass and Zinc Hardware
Construction: ASTM-F2412-11, F2413-11 I/75 and C/75, F2892-11, Cemented, Fiberglass Shank
Style - Outsole: Non-Marking, Abrasion, Heat, Oil and Slip Resistant