Menu Search
Search
STEEL BLUE #812968W-110-BLK

Boot, Parkes Zip; 5 in. Zip and Lace-up; Wide Fit; Black; Size 11

SKU # 81518202502
View more versions of this product
Size: Size 11
Color: Black
Type: Parkes Zip
Height: 5 in. Zip and Lace-up
Toe Type: ErgoDefenderâ„¢ Steel Toe Cap
Color Family: Black
Material: Full Grain Leather
Waterproof: No