Menu Search
Search
MCRAE #MR88144-6M

Boots, Work; Lace-Up; Plain Toe; 8 in H; Dk Brown; 6M

SKU # 67914585216 Manufacturer Series: MR88156
Type: Industrial Lace-Up Boots
Size: 6
Height: 20 in.
Size - Foot: 6 Medium
Closure Style: Lace-Up
Toe Type: Plain
Color: Dark Brown
Color Family: Brown
Material - Upper: Leather
Construction: Goodyear Welt
Style - Outsole: Abrasion-, Oil-, Heat- and Slip-Resistant
Style - Insole: Padded Polyurethane

Boots feature a moisture-wicking lining, 12mm polyurethane padded insole with moisture-wicking cover, PVC storm welt moisture prevention and an extended padded collar.