Menu Search
Search
LEHIGH OUTFITTERS #RB8874.14W

Men's Work Boot, Size 14 Wide, Lace-up, Cemented, Black

SKU # 69077499931
Type: Men's Rapid Response Athletic Work Boot
Size: 14
Height: 8 in.
Size - Foot: Size 14 Wide
Closure Style: Lace-Up
Toe Type: Composite
Color: Black
Color Family: Black
Material - Upper: Smooth Leather and Ballistic Nylon
Material - Sole: Rubber Outsole, Polyurethane Insole, EVA Midsole
Construction: Cemented
Style - Outsole: Abrasion, Chemical, Slip and Oil Resistant
Style - Insole: Removable