Menu Search
Search
LEHIGH OUTFITTERS #XPX781-13M

Men's Work Boot, Size 13 Medium, Lace-up, Brown

SKU # 69077499928
Type: Men's Sledge Work Boot
Size: 13
Height: 8 in.
Size - Foot: Size 13 Medium
Closure Style: Lace-Up
Toe Type: Steel
Color: Brown
Color Family: Brown
Material - Upper: Full Grain Leather
Material - Sole: Rubber Outsole, TPU Insole, EVA Midsole
Construction: Cemented, Steel Shank
Style - Outsole: Slip Resistant Lug Sole
Style - Insole: Removable Orthotic Chassis Cushion
Voltage Rating: 18,000 V

Michelin® safety shoes are made with high quality rubber outsoles combining both excellent slip resistant and wear qualities. A key comfort feature of the XPX781 is its contoured removable orthotic TPU insole that is excellent for those seeking arch suppo