Menu Search
Search
KEEN FOOTWEAR #1014598-9

Women's Work Boot, Size 9 Medium, Lace-up, Gray/Pink

SKU # 88719499924
Type: Waterproof Women's Flint Low Work Boot
Size: 9
Size - Foot: Size 9 Medium
Closure Style: Lace-Up
Toe Type: Steel
Color: Gray/Pink
Color Family: Gray/Pink
Material - Upper: Nubuck Leather
Material - Sole: Rubber Outsole, Molded EVA Midsole
Construction: Cemented, Torsional Stability Shank
Style - Outsole: Slip and Oil Resistant, Non-Marking
Style - Insole: Removable
Voltage Rating: 18,000 V

This steel toe performer is a durable, protective work boot with the comfort of an outdoor shoe. The cushioned footbed makes it feel good right out of the box, and a stability shank adds resilient support.