Menu Search
Search
KEEN FOOTWEAR #1020085

Men's Work Boot, Size 11 Regular, Lace-up

SKU # 19119021365
Type: Medium Duty Water-proof Men's Work Boot
Size - Foot: Size 11 Regular
Closure Style: Lace-up
Toe Type: Asymmetrical Steel
Color: Cascade Brown/Bronze Green
Material - Upper: ASTM-F2412-11, F2413-11 M I/75 C/75 Leather
Material - Sole: Rubber Outsole, Dual Density EVA Midsole, Polyurethane Insole
Style - Outsole: Non-Slip, Non-Marking, Oil Resistant
Style - Insole: Removable, Metatomical