Menu Search
Search
KEEN FOOTWEAR #1007976

Men's Work Boot, Size 11.5, Tie Up, TPU Shank

SKU # 87120997920
Type: Men's Work Boot
Size: 11.5
Height: 6 in.
Size - Foot: 11.5
Closure Style: Tie Up
Toe Type: Steel
Color: Slate Black
Color Family: Black
Material - Upper: Nubuck Leather
Material - Sole: Rubber
Construction: TPU Shank
Style - Outsole: Oil and Slip Resistant, Welted
Style - Insole: Dual Density Foam, EVA