Menu Search
Search
BOGGS FOOTWEAR #72132PP-001

Men's Work Boot, Size 7, Slip-on, Seamless, Black

SKU # 60324658553
Type: Water-proof Men's Work Boot
Size - Foot: Size 7
Closure Style: Slip-on
Toe Type: Composite
Color: Black
Construction: Seamless
Style - Outsole: BioGrip Non-Slip
Style - Insole: Flex Width