Menu Search
Search
TINGLEY RUBBER #11614.07

StormTracks Children Rain Boot, Size 7, Black/Tan, Slip Resistant Outsole, Removable Polypropylene Insole

SKU # 08113811607
Type: Waterproof Boot
Size: 7
Size - Foot: 7
Color: Black/Tan
Color Family: Black/Tan
Material - Upper: PVC
Style - Outsole: Slip Resistant
Style - Insole: Removable Polypropylene

Additional Info: 100 Percent Waterproof