Menu Search
Search
NORCROSS #18822-BLM-050

Knee Boot, 16 in. H, Size 5 Foot, Seamless Construction, Black, Plain Toe, Slip-On Closure

SKU # 08618918047

Compare

Maximum number of products selected.
Type: Economy-Grade Boots
Size: 5
Height: 16 in.
Size - Foot: 5
Size - Height: 16 in.
Toe Type: Plain
Color: Black
Color Family: Black
Material - Upper: PVC
Style - Outsole: Trac10

These knee boots are an economical choice for fit and comfort. Trac10 outsole design produces enhanced slip resistance and stability underfoot. A tailored fit lessens slipping of the foot inside of boot and reduces foot-to-boot friction. The scalloped top line at the back of the shaft allows for flexing in the calf area to reduce irritation at the back of the leg when walking.