Menu Search
Search
LACROSSE SAFETY #267180-10

Knee Boot, Size 10, Fiberglass Shank, 16 in., Black

SKU # 40065898979
Type: Un-Insulated Waterproof Boot
Size: 10
Size - Foot: 10
Size - Height: 16 in.
Toe Type: Rubber
Color: Black
Color Family: Black
Material - Upper: Rubber
Material - Sole: EVA
Construction: Fiberglass Shank
Style - Outsole: Trac-Lite

Lightweight and always long-wearing, our ZXT boots feature our premium, natural rubber that won't crack in the cold, won't get soft in the heat and won't ever let you down when you need it most. Comfortable enough to wear as an everyday work boot, but durable enough to last in the back of the truck for those just-in-case days.