Menu Search
Search
TINGLEY RUBBER #1200.2X

Storm Overshoe, Plain, Rubber Upper, Black, 2X- Large

SKU # 08113812006 Manufacturer Series: Weather Fashions
Type: Overshoes
Size - Overshoe: 2X-Large
Size - Men: 13 to 14
Toe Type: Plain
Material - Upper: Rubber
Material - Sole: Rubber
Color: Black
Style - Outsole: Tread

Weather Fashions Rubber Overshoes protect your dress shoes with style. Tingley's 100 percent waterproof overshoes protect your shoes from rain, snow and salt damage. Fashionable and designed for extra traction on slippery surfaces, our complete line of We