Menu Search
Search
Safety Footwear and Leg Protection Overboots and Overshoes Overshoes, ATS; Rubber; Black; Studded; 12 in H

LACROSSE SAFETY

Overshoes, ATS; Rubber; Black; Studded; 12 in H

(9 Product Options) Manufacturer Series: 229133
  • Type: ATS Overshoes
  • Closure Style: Metal Buckles
  • Toe Type: Plain
  • Construction: Hand-Laid Rubber
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: ATS Overshoes
Closure Style: Metal Buckles
Toe Type: Plain
Construction: Hand-Laid Rubber
Color: Black
Style - Outsole: Carbide Studded
Height: 12 in.
Insulated: Yes
Waterproof: Yes

Go from ice to concrete without changing boots. ATS overshoes feature a unique, studded outsole that combines two different densities of rubber for traction and slip resistance on both hard and soft surfaces. Designed to fit over footwear with a deep, logger-style heel with a reflective wrap for added safety.