Menu Search
Search
LACROSSE SAFETY #229133-12

Overshoes, ATS; Rubber; Black; Studded; 12 in H; Size 12

SKU # 40065899989 Manufacturer Series: 229133
Size - Men: 12
Type: ATS Overshoes
Closure Style: Metal Buckles
Toe Type: Plain
Construction: Hand-Laid Rubber
Color: Black
Style - Outsole: Carbide Studded
Height: 12 in.
Insulated: Yes
Waterproof: Yes

Go from ice to concrete without changing boots. ATS overshoes feature a unique, studded outsole that combines two different densities of rubber for traction and slip resistance on both hard and soft surfaces. Designed to fit over footwear with a deep, logger-style heel with a reflective wrap for added safety.

Additional Info: Fleece lined. Waterproof lining. Weight: 5.1 lb. per pair.