Menu Search
Search
LACROSSE SAFETY #00267140-9

Overshoe, Hand-Laid Rubber, Black, 14 in. H

SKU # 84086198449
Type: Overshoe
Size - Overshoe: 09
Size - Men: 09
Closure Style: Five Buckle Straps
Construction: Hand-Laid Rubber
Material - Sole: Vulcanized Rubber
Color: Black
Style - Outsole: Hex-Tread
Height: 14 in.

Our ZXT overshoes are highly abrasion-resistant, chemical resistant and waterproof. The rubber gusset has a large opening that accommodates different insteps and a variety of boot shapes, while the proven buckle design keeps a secure fit through slush, sn