Menu Search
Search
SALISBURY #515598

Overshoe, 15kV, Yellow, Two Buckle Closure, Rubber Upper, Rubber Sole, Bar Tread Outsole

SKU # 78917998433
Type: Dielectric Overshoe
Voltage Rating: 15kV
Material - Upper: Rubber
Material - Sole: Rubber
Color: Yellow
Closure Style: Two Buckle
Style - Outsole: Bar Tread
Size - Shoe: 8