Menu Search
Search
SALISBURY #21405/13

20 kV Dielectric Overshoe Red & Black 13

SKU # 78917994519
Type: Dielectric Overshoe
Voltage Rating: 20kV
Material - Upper: Rubber
Material - Sole: Rubber
Color: Red and Black
Closure Style: One Buckle
Style - Outsole: Bar Tread
Style - Heel: Deep Heel
Height: 17 in.
Size - Shoe: 13
Weight: 5.8 lb. / Pair

Additional Info: Style: 100 Percent Tested to 20kV per ASTM F1116, Pole Climbing Reinforcement Patch & Fabric Lining.