Menu Search
Search
QUAKER OATS / GATORADE #03970

Sports Drink Mix, Orange, 21 oz., 2.5 gal. Package

SKU # 05200098978
Type: Hydrating Drink
Flavor: Orange
Form: Powder Concentrate
Ingredients: 150mg Sodium, 45mg Potassium, 21g Total Carbohydrate and 21g Sugars
Content Type: Regular
Package Size: 21 oz.
Package Yield: 2.5 gal.
Packages/​Case: 32/Case