Menu Search
Search
CERTIFIED SAFETY MFG #216-033

Cold Pack, 5 in. H x 7 in. W, Plastic

SKU # 40023816033

Compare

Maximum number of products selected.
Size: HxW: 5 x 7 in.
Type: Cold Packs
Application: Treatment of Swelling, Burns, Nose Bleeds, Headaches, and Other Injuries Requiring Cold
Material: Plastic