Menu Search
Search
DIRECT SAFETY PRODUCTS #54957

Essential 10 First Aid Kit

SKU # 43007754957
Type: Industrial First Aid Kit
Material: Plastic
Color: White
Persons Served: 10 Person
Compliance: Meets ANSI Z308.1-2015
Refill Type: Kit Refill is #54958

Get all the essential ingredients you need to treat basic first aid problems at an economical price. This 10-Person plastic weatherproof kit features a rubber gasket and handle and brackets for easy mounting. Contents exceed the ANSI Class A requirements. Neat, orderly interior packaging, makes contents easy to locate and use. Contents exceed the 2015 ANSI Class A requirements.