Menu Search
Search
ROCKY MOUNTAIN SUNSCREEN #25070

Broad Spectrum Sunscreen, 32 Oz. Pump Bottle, SPF 50

SKU # 75401825070
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sunscreen
Applicator Type: Pump Bottle
SPF: 50
Packaging: Pump Bottle
Application: Pump Bottle
Size: 32 oz.
Material: 50

Ideal for those active while in the sun, this SPF 50 formula has been enhanced to provide the maximum FDA-certified broad spectrum protection, along with 80-minute water resistance, and increased UVB protection for extended outdoor activities. This formula interlocks tightly with the skin's upper layer, so it won't clog pores. It also allows the skin to breathe and perspire, keeping the body cool naturally. Bonding-based formulas do not wash away during water activities or periods of extreme perspiration. Use this larger size pump bottle to refill smaller bottles for your entire workforce.