Menu Search
Search
EDWARDS SIGNALING #177-G1

Electric Door Opener, 24 VDC, 0.3 A, Flush Mount

SKU # 78264022405 Manufacturer Series: 177
Type: Mortise Type Door Opener, Non-Reverse Acting
Mounting: Flush
Voltage: 24V DC
Current: 0.3 A
Size: LxWxH: 1-9/16 x 1-1/4 x 5-7/8 in.

The 170 Series mortise type door openers are long service devices, providing the security and convenience of remote control door-lock operation. These units flush mount in place of the regular door strike plate. With the non-reverse acting units, the door remains locked until the opener is electrically actuated by a remote contact device. For reverse acting units, the door remains unlocked (with current off). When energized through a timer or manual switch, the unit keeps the door locked. For AC operation, use with either an 88-50, 596, or 592 transformer.