Menu Search
Search
3M #8900293

DBI-SALA® Pole Rescue Kit, For Rope Ascender/Descender

SKU # 84077900289
Type: Manual Ascent/Descent Device
Application: Rope Ascender/Descender
Material: 7/16 in. Kernmantle, Braided Polyester Cover with Nylon Filament Core Lifeline
Color: Red

The DBI-SALA Rollgliss R250 rescue kit is ideal for use as a peer rescue system in industrial environments. The system is specifically designed for workers who don't perform rescue as part of their normal job functions. The system is extremely simple, yet

Additional Info: Number of Pieces: 6, Includes: (1) Descender with Carabiner, (1) Rope and Safety Hook, (1) Extension Pole, (1) Mini-Haul System Anchorage Strap and (2) Carry Bags