Menu Search
Search
HONEYWELL #MFLT-5/7.5FT

Twin Turbo™ T-BAK™ Fall Limiter, Tie-Back Personal; 7.5 ft.; ANSI Z359-Compliant Snap Hook; 3.3 lb

SKU # 61223018091 Manufacturer Series: MFLT
Type: Tie-Back Personal Fall Limiter
Length: 7.5 ft.
Material: Nylon Housing, Stainless Steel Mechanism, Vectran/Polyester Webbing
Hook Type: ANSI Z359-Compliant Snap Hook w/3/4-in. Gate Opening
Listings: Applicable OSHA, ANSI and CSA Requirements
Weight: 3.3 lb.

Additional Info: Maximum Working Capacity: 400 lb. Color: Gray.