Menu Search
Search
3M #3101584

DBI-SALA® Self-Retracting Lifeline, 420 lb, 11 ft L

SKU # 84077910364 Manufacturer Series: Nano-Lok™
Type: Self-Retracting Lifeline
Application: Fall Protection
Contents: Self-Locking Aluminum Snap Hook, Self-Locking and Closing Aluminum Carabiner, RFID Tracking, Swiveling Anchor Loop, Energy Absorber and Impact Indicator, Speed Sensing Brake System
Lifeline: 11 ft L x 3/4 in. W Dyneema Fiber and Polyester Web
Length: 11 ft.
Material: Dyneema/Polyester
Weight Capacity: 420 lb.

Nano-Lok is ergonomically designed for ease-of-use and is ideal for direct connection to most harnesses. The extremely compact and lightweight design is virtually unnoticeable on your back, staying out of the worker's way and making it ideal as a lanyard replacement. Whether your application requires single or twin leg configurations, mounting to an overhead anchor or for connection directly to harness, there are dozens of models to choose from to suit almost any application. Nano-Lok locks quickly stopping a fall within inches providing more protection at low heights. In addition, tension is always kept on the lifeline, which reduces dragging, snapping and trip falls. Both features are key safety improvements.