Menu Search
Search
3M #3504450

DBI-SALA® Self Retracting Lifeline, 3/16 in. Dia. 7x19 Galvanized Aircraft Wire Rope, 50 ft L

SKU # 84077900088 Manufacturer Series: Ultra-Lok
Type: Self Retracting Lifeline
Length: 50 ft.
Material: 3/16 in. Dia. 7 x 19 Galvanized Aircraft Wire Rope
Hook Type: Swivel Snap Hook
Listings: OSHA, ANSI

Ultra-Lok self retracting lifelines (SRLs) are rugged, yet extremely lightweight and superbly engineered devices you can count on for safety, efficiency and comfort. Stainless steel components, an anti-ratcheting brake system and a semi-sealed design provide the user with a system built to last. Our SRLs are backed by decades of proven field service for absolute confidence, safety and reliability. An SRLs lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system will activate stopping the fall and reducing the forces imposed on the user to safe levels.

Additional Info: Capacity: 310 lbs, Lifeline Hook: Zinc Plated Steel, Housing: Urethane Thermoplastic, Mounting Type: Block to Anchor Point