Menu Search
Search
STANLEY #T-SNPLMS36PK

Proto Tool Lanyard, 36 in. L, Nylon Webbing, 8 lb

SKU # 66267913714
Type: Tool Lanyard
Material: Nylon Webbing
Length: 36 in.
Hook Type: (2) Metal Snap Hook
Weight: 8 lb.