Menu Search
Search
PYTHON #EXT-T2T0.5X36-10PK

Tool Lanyard, 36 in. L, Nylon Line, 10 lb

SKU # 85268498994
Type: Tool Lanyard
Material: Nylon Line
Length: 36 in.
Size: W: 0.5 in.
Hook Type: (2) Trigger to Trigger Hook
Weight: 10 lb.

Used in combination with 3M DBI-SALA attachment points, Trigger2Trigger tool lanyards are an economical tethering solution for most hand tools. Pull down on the trigger to open the dual-hooked connector, then release once latched to a tool. Trigger2Trigge