Menu Search
Search
DBI/SALA #1244630

Shock Absorbing Stretchable Lanyards Kevlar/Nomex Tubular Webbing 4-1/2 to 6 ft.

SKU # 64825016140 Manufacturer Series: ShockWave 2
Type: Shock Absorbing Stretchable Lanyards
Material: Kevlar/Nomex Tubular Webbing
Length: 4-1/2 to 6 ft.
Hook Type: Self-Locking Snap Hooks

Connecting Units and Lanyards: Type - Shock Absorbing Stretchable Lanyards; Material - Kevlar/Nomex Tubular Webbing; Length - 4-1/2 to 6 ft.; Hook Type - Self-Locking Snap Hooks; Additional Information - Twin-leg Tie-Off Style ; Manufacturer Series - ShockWave2

Additional Info: Twin-leg Tie-Off Style