Menu Search
Search
CAPITAL SAFETY #1340451

PRO Pack Lanyard; Shock Absorbing; 72 in. Length; 1/4 in.; Self-Locking Snap Anchor and Harness Hook; Vinyl Covered Galvanized Cable, Gray

SKU # 84077901146
Type: Shock Absorbing Lanyards
Material: Vinyl Covered Galvanized Cable, Gray
Length: 72 in.
Size: 1/4 in.
Hook Type: Self-Locking Snap Anchor and Harness
Listings: OSHA 1910.66, 1926.502, ANSI A10.32
Weight: 4.1 lb.

Our PRO Pack shock absorbing lanyards provide high quality compliance at an economical price and are trusted by workers. They feature durable webbing and plated alloy steel hardware for strength and corrosion resistance. PRO Pack lanyards feature a controlled tearing action when subjected to a fall, reducing the forces imposed on the user to safe levels and stopping the fall. In addition, PRO lanyards are lightweight and provide added comfort and safety. Various styles, lengths and hooks options are available to suit your specific jobsite needs.