Menu Search
Search
CAPITAL SAFETY #1241460

EZ-Stop Lanyard, Shock Absorbing, 2.5 to 6 ft Length

SKU # 84077998949
Type: Shock Absorbing Lanyards
Length: 2.5 - 6 ft.
Hook Type: Snap Hook

The EZ Stop Retrax adjusts automatically to fit the working area. Unit retracts and expands smoothly and consistently from 2-1/2' - 6'. The retraction keeps the lanyard taut and close to the body at all times reducing trip fall hazards snagging on equipment and dragging. Unit consists of a shock type pack tough polyester webbing and a polycarbonate thermoplastic retractor case. When subjected to fall arrest forces a unique tearing action limits the maximum arresting force to 900 lbs.

Additional Info: Meets applicable OSHA and ANSI standards