Menu Search
Search
MSA #10196642

V-Formâ„¢ Harness, Full-Body Safety; Polyester; 400 lb. Load; Single Leg; Standard

SKU # 78545099333

Compare

Maximum number of products selected.
Type: Full-Body Safety Harness
Size: Standard
Weight Capacity: 400 lb.
Material Type: Polyester
Material Color: Green/Black
Connection Rings: Back D-Ring
Straps - Shoulder: D-Ring
Straps - Chest: D-Ring
Straps - Leg: Tongue Buckle
Weight: 3.53 lb.

Vest-style total body safety harness features an athletic cut that contours to the body and lets your upper torso to move freely on the job. The patent-pending RaceFORMâ„¢ buckle eliminates the need for bulky chest straps, creating a closer, more comfortable fit.

Additional Info: Meets ANSI Z359.11 and CSA Z259.25