Menu Search
Search
BUCKINGHAM #2019M-29

Body Belt, D-Size 29 in., Leather

SKU # 78019399805
Type: Work Positioning Body Belt
Size: D-Size 29 in.
Material Type: ASTM-F887 Leather
Connection Rings: (4) Full Floating D-Ring