Menu Search
Search
HONEYWELL #T7314/6FTAF

Titan Strap, Cross-Arm, Anchorage, 6 ft

SKU # 61223006240
Type: Cross Arm Strap
Size: 6 ft.
Ring Type: (1) D-Ring
Application: Fall Arrest

Strap wraps around I-beams or other structures to form a secure anchorage point. D-ring slips through the web loop to secure. Strap is made of 1-3/4" polyester webbing and measures 6'L.