Menu Search
Search
TENNESSEE MAT CO #454.12X3X4BYL

Mat, Floor, Anti-Fatigue, Black

SKU # 71541130484 Manufacturer Series: Ortho Stand
Type: Anti-Fatigue Mat
Color: Black/Yellow
Thickness: 0.5 in.
Width: WxL: 3 x 4 ft.

Domed surface is uniquely designed to massage and comfort feet and promote circulation. 1/2 thick resilient natural rubber mat can be used in wet or dry areas. Yellow beveled border reduces trips.