Menu Search
Search
SUPERIOR MFG GRP NOTRAX #551M0003YL

M.D. Ramp System® Mat Edging, Male; Nitrile Rubber; 3/4 in Thick; Yellow; 3 ft.

SKU # 66264174219 Manufacturer Series: 551
Type: Mat Edging, Male
Material: Nitrile Rubber
Color: Yellow
Thickness: 3/4 in.
Width: L: 3 ft.
Length: 3 ft.
Environment: Wet/Dry and Oily Areas

Easy to snap together system for on-site custom work station platforms. Nitrile provides highest level of resistance to chemicals, oils and greases.

Additional Info: Compatible with any Cushion-Ease® family mats.