Menu Search
Search
3M #4101550

DBI-SALA® Rack Guard Net, 9.33 x 12.00 ft, Nylon, Black

SKU # 84077900299 Manufacturer Series: Networks

Compare

Maximum number of products selected.
Type: Rack Guard Adjustable Net
Size: 9.33 x 12 ft.
Material: Nylon
Color: Black

Our Networks prepackaged rack guard systems have been specifically developed and stringently tested for the application, unlike steel mesh, wood, commercial net or fencing material designed for different applications. It is a simple falling objects soluti